Panduit CPP24FMWBLY Mini-Com® Flush Mount Empty Patch Panel | Graybar Store
Panduit - Mini-Com® Flush Mount Empty Patch Panel - CPP24FMWBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Flush Mount Empty Patch Panel

    Manufacturer: Panduit
    Manufacturer #: CPP24FMWBLY
    SKU: 25091794
    $40.10
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP24FMWBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    Mini-Com® empty 24-port flush mount modular patch panel, 1 RU.
    • Includes: Rear Mounted Faceplates
    • Panel Dimensions: 19W x 1.72H x 1.04D in