Panduit CPP48FMWBLY Mini-Com® Flush Mount Empty Patch Panel | Graybar Store
Panduit - Mini-Com® Flush Mount Empty Patch Panel - CPP48FMWBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Flush Mount Empty Patch Panel

    Manufacturer: Panduit
    Manufacturer #: CPP48FMWBLY
    SKU: 25086076
    $71.39
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP48FMWBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    Mini-Com® empty 48-port flush mount modular patch panel, 2 RU.
    • Includes: Rear Mounted Faceplates
    • Panel Dimensions: 19W x 3.47H x 1.04D in