Panduit CMFBL Mini-Com® F-Type Module, Black | Graybar Store
Panduit - Mini-Com® F-Type Module, Black - CMFBL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® F-Type Module, Black

    Manufacturer: Panduit
    Manufacturer #: CMFBL
    SKU: 22126595
    $5.88
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMFBL
    • Color Black
    • Termination Style Screw-On
    Product Overview:
    Mini-Com® F-Type module, 75 Ohm, female to female, black.
    • F-type module
    • 75 Ohm