Panduit CMFWH Mini-Com® F-Type Module | Graybar Store
Panduit - Mini-Com® F-Type Module - CMFWH
+ / - Hover over image to Zoom
Other Views

    Mini-Com® F-Type Module

    Manufacturer: Panduit
    Manufacturer #: CMFWH
    SKU: 22126592
    $6.39
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CMFWH
    • Color White
    • Termination Style Screw-On
    Product Overview:
    Mini-Com® F-Type module, 75 Ohm, female to female, white.
    • F-type module
    • 75 Ohm