Panduit CPPL24WBLY Mini-Com® Empty Modular Patch Panel With Labels | Graybar Store
Panduit - Mini-Com® Empty Modular Patch Panel With Labels - CPPL24WBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Empty Modular Patch Panel With Labels

    Manufacturer: Panduit
    Manufacturer #: CPPL24WBLY
    SKU: 25076170
    $35.78
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPPL24WBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    Mini-Com® empty 24-port modular patch panel, 1 RU.
    • Includes: Labels and (6) Factory Installed CFFPL4 Type Front Removable Snap-in Faceplates.
    • Panel Dimensions: 19W x 1.72H x 4.43D in