Panduit CFFPLA4BL Mini-Com® Angled Furniture Faceplate with Labels, 4-Port, Black | Graybar Store
Panduit - Mini-Com® Angled Furniture Faceplate with Labels, 4-Port, Black - CFFPLA4BL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled Furniture Faceplate with Labels, 4-Port, Black

    Manufacturer: Panduit
    Manufacturer #: CFFPLA4BL
    SKU: 22056561
    $4.58
    Checking Pricing
         
    Dimensions:2.91 W x 1.70 H x 1.20 D in.
    Labels:Yes
    No. of Ports:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFPLA4BL
    • Color Black
    • Dimensions 2.91 W x 1.70 H x 1.20 D in.
    • No. of Ports 4
    Product Overview:
    Mini-Com® black modular furniture angled faceplate with labels accepts up to (4) Mini-Com modules.
    • Accepts all Mini-Com® modules
    • Snaps into industry standard knockouts