Panduit CFFPA2BL Mini-Com® Angled Furniture Faceplate, 2-Port, Black | Graybar Store
Panduit - Mini-Com® Angled Furniture Faceplate, 2-Port, Black - CFFPA2BL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled Furniture Faceplate, 2-Port, Black

    Manufacturer: Panduit
    Manufacturer #: CFFPA2BL
    SKU: 99434083
    $3.90
    Checking Pricing
         
    Dimensions:2.90 W x 1.70 H x 1.41 D in.
    Labels:No
    No. of Ports:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFPA2BL
    • Color Black
    • Dimensions 2.90 W x 1.70 H x 1.41 D in.
    Product Overview:
    Mini-Com® black modular furniture angled faceplate accepts up to (2) Mini-Com modules.
    • Accepts all Mini-Com® modules
    • Snaps into industry standard knockouts