Panduit CPPA48HDWBLY Mini-Com® Angled Flush Mount High Density Patch Panel - No Space for Port Labels, 48-Port | Graybar Store
Panduit - Mini-Com® Angled Flush Mount High Density Patch Panel - No Space for Port Labels, 48-Port - CPPA48HDWBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled Flush Mount High Density Patch Panel - No Space for Port Labels, 48-Port

    Manufacturer: Panduit
    Manufacturer #: CPPA48HDWBLY
    SKU: 25093201
    $186.39
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPPA48HDWBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    Product Overview:
    Mini-Com® angled empty high density 48-port flush mount modular patch panel, 1 RU. Space not available for port labels.
    • Angled
    • High Density
    • Mounts to a standard 19 inch rack
    • Ideal for multi-media applications
    • Accepts all Mini-Com® modules