Panduit CPPA24FMWBLY Mini-Com® Angled Flush Mount Empty Patch Panel, 24-Port | Graybar Store
Panduit - Mini-Com® Angled Flush Mount Empty Patch Panel, 24-Port - CPPA24FMWBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled Flush Mount Empty Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: CPPA24FMWBLY
    SKU: 25076169
    $77.23
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPPA24FMWBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    Product Overview:
    Mini-Com® empty 24-port angled modular patch panel, 1 RU
    • Includes: Rear Mounted Faceplates
    • Panel Dimensions: 19W x 1.72H x 3.86D in
    • Panel Features: Angled