Panduit CPPLA72WBLY Mini-Com® Angled Empty Modular Patch Panel With Labels, 72-Port | Graybar Store
Panduit - Mini-Com® Angled Empty Modular Patch Panel With Labels, 72-Port - CPPLA72WBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled Empty Modular Patch Panel With Labels, 72-Port

    Manufacturer: Panduit
    Manufacturer #: CPPLA72WBLY
    SKU: 25093420
    $148.60
    Checking Pricing
         
    No. of Ports:72
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPPLA72WBLY
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 72
    • Rack Units 2
    Product Overview:
    Mini-Com® empty 72-port angled modular patch panel, 2 RU.
    • Includes: Labels and (6) Factory Installed 12-Port Front Removable Snap-in Faceplates.
    • Panel Dimensions: 19W x 3.47H x 3.92D in
    • Panel Features: Angled