Panduit CPA48BLY Mini-Com® Angled All Metal Shielded Modular Empty Patch Panels, 48-Port | Graybar Store
Panduit - Mini-Com® Angled All Metal Shielded Modular Empty Patch Panels, 48-Port - CPA48BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® Angled All Metal Shielded Modular Empty Patch Panels, 48-Port

    Manufacturer: Panduit
    Manufacturer #: CPA48BLY
    SKU: 25097248
    $136.62
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPA48BLY
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    Mini-Com® empty 48-port angled all metal shielded modular patch panel, 2 RU.
    • Material Type: Stainless Steel
    • Panel Dimensions: 19W x 3.47H x 3.86D in