Panduit CP48WSBLY Mini-Com® All Metal Shielded Modular Empty Patch Panels With Strain Relief Bar, 48-Port | Graybar Store
Panduit - Mini-Com® All Metal Shielded Modular Empty Patch Panels With Strain Relief Bar, 48-Port - CP48WSBLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® All Metal Shielded Modular Empty Patch Panels With Strain Relief Bar, 48-Port

    Manufacturer: Panduit
    Manufacturer #: CP48WSBLY
    SKU: 25097256
    $106.89
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:2
    No. of Ports:48
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CP48WSBLY
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 48
    Product Overview:
    Mini-Com® empty 48-port all metal shielded modular patch panel, 2 RU.
    • Material Type: Stainless Steel
    • Panel Dimensions: 19W x 3.38H x 3.47D in