Panduit CP48BLY Mini-Com® All Metal Shielded Modular Empty Patch Panels | Graybar Store
Panduit - Mini-Com® All Metal Shielded Modular Empty Patch Panels - CP48BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® All Metal Shielded Modular Empty Patch Panels

    Manufacturer: Panduit
    Manufacturer #: CP48BLY
    SKU: 25076166
    $82.65
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Shielding:Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CP48BLY
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    Mini-Com® empty 48-port all metal shielded modular patch panel, 2 RU.
    • Material Type: Stainless Steel
    • Panel Dimensions: 19W x 3.47H x 0.70D in