Panduit CP24BLY Mini-Com® All Metal Shielded Modular Empty Patch Panels | Graybar Store
Panduit - Mini-Com® All Metal Shielded Modular Empty Patch Panels - CP24BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® All Metal Shielded Modular Empty Patch Panels

    Manufacturer: Panduit
    Manufacturer #: CP24BLY
    SKU: 25076165
    $45.92
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CP24BLY
    • Panel Type Unloaded
    • Shielding Shielded
    • No. of Ports 24
    Product Overview:
    Mini-Com® empty 24-port all metal shielded modular patch panel, 1 RU.
    • Material Type: Stainless Steel
    • Panel Dimensions: 19W x 1.72H x 0.70D in