Panduit Module Insert Recessed Mount; Sloped Mount | Graybar Store
Panduit - Module Insert Recessed Mount; Sloped Mount
+ / - Hover over image to Zoom
Other Views

    Module Insert Recessed Mount; Sloped Mount

    Manufacturer: Panduit
         

    Panduit's two module space, 1/2-size 30° sloped recessed insert, accepts two Mini-Com® modules.

    • Audio and Video applications
    • Compatible with Classic and Executive faceplates
    See More >>
    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Material
    Module
    Dimensions (Inches)
    Part Number
    Size
    Packaging
    Use With
    No. of Ports
    Price
    CHSRE2WH-X
    25118158
    White
    $
    1
    .21
    /
    EA
    25118158
    Color
    White
    Material
    Module
    Dimensions (Inches)
    Part Number
    Size
    Packaging
    Use With
    No. of Ports
    $
    1
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHSRE2IW-X
    22126892
    Off White
    ABS
    Mini-Com
    1.56 W x 0.7 D x 1.34 H
    CHSRE2IW-X
    0.5 in.
    10 per Pack
    Mini-Com Bezel
    2
    $
    1
    .38
    /
    EA
    22126892
    Color
    Off White
    Material
    ABS
    Module
    Mini-Com
    Dimensions (Inches)
    1.56 W x 0.7 D x 1.34 H
    Part Number
    CHSRE2IW-X
    Size
    0.5 in.
    Packaging
    10 per Pack
    Use With
    Mini-Com Bezel
    No. of Ports
    2
    $
    1
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118158 SKU, 25118158 ANALYTICS...
    Module
    Dimensions (Inches)
    Part Number
    Size
    Packaging
    Use With
    No. of Ports
    Price
    $
    1
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126892 SKU, 22126892 ANALYTICS...
    Module
    Mini-Com
    Dimensions (Inches)
    1.56 W x 0.7 D x 1.34 H
    Part Number
    CHSRE2IW-X
    Size
    0.5 in.
    Packaging
    10 per Pack
    Use With
    Mini-Com Bezel
    No. of Ports
    2
    Price
    $
    1
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available