Panduit CWPP12WBL Mini-Com® 12-Port Modular Faceplate Empty Patch Panel With Bracket | Graybar Store
Panduit - Mini-Com® 12-Port Modular Faceplate Empty Patch Panel With Bracket - CWPP12WBL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® 12-Port Modular Faceplate Empty Patch Panel With Bracket

    Manufacturer: Panduit
    Manufacturer #: CWPP12WBL
    SKU: 97254223
    $32.20
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Unloaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWPP12WBL
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 12
    Product Overview:
    Mini-Com® 12-port empty modular faceplate patch panel with wall mount bracket.
    • Includes: Three Factory Installed CFFP4 Snap-in Faceplates With Integrated Wall Mount Bracket.
    • Panel Dimensions: 19W x 1.75H x 2.5D in