Panduit CPP12WBL Mini-Com® 12-Port Modular Faceplate Empty Patch Panel | Graybar Store
Panduit - Mini-Com® 12-Port Modular Faceplate Empty Patch Panel - CPP12WBL
+ / - Hover over image to Zoom
Other Views

    Mini-Com® 12-Port Modular Faceplate Empty Patch Panel

    Manufacturer: Panduit
    Manufacturer #: CPP12WBL
    SKU: 96066487
    $25.96
    Checking Pricing
         
    No. of Ports:12
    Panel Type:Unloaded
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CPP12WBL
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 12
    Product Overview:
    Mini-Com® 12-port empty modular faceplate patch panel with (3) CFFP4 faceplates. Mounts to standard 89D bracket.
    • Includes: (3) Three Factory Installed CFFP4 Snap-in Faceplates
    • Panel Dimensions: 2.5W x 10H x 1.91D in