Panduit CF1064BLY Mini-Com® 106 Duplex Outlet Frame, Black, 4-Port | Graybar Store
Panduit - Mini-Com® 106 Duplex Outlet Frame, Black, 4-Port - CF1064BLY
+ / - Hover over image to Zoom
Other Views

    Mini-Com® 106 Duplex Outlet Frame, Black, 4-Port

    Manufacturer: Panduit
    Manufacturer #: CF1064BLY
    SKU: 25097161
    $2.67
    Checking Pricing
         
    No. of Ports:4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CF1064BLY
    • Color Black
    • No. of Ports 4
    Product Overview:
    Mini-Com® black 4-port 106-type outlet frame.
    • Duplex 106 Module Frame
    • Flush mounted
    • Provides a contemporary finish to any style application