AFL Telecommunications 8500-05-0010MZ One-Click® Fiber Optic Connector Cleaner, Miniature, LC/MU, 500 Cleans | Graybar Store
AFL Telecommunications - One-Click® Fiber Optic Connector Cleaner, Miniature, LC/MU, 500 Cleans - 8500-05-0010MZ
+ / - Hover over image to Zoom
Other Views

    One-Click® Fiber Optic Connector Cleaner, Miniature, LC/MU, 500 Cleans

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-05-0010MZ
    SKU: 25447152
    $81.99
    Checking Pricing
         
    Size:0.7 W x 1.2 L x 4.75 H in
    Use With:Adapters; Connectors On Jumpers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-05-0010MZ
    • Size 0.7 W x 1.2 L x 4.75 H in
    • Type Miniature
    • Brand One-Click
    • Use With Adapters; Connectors On Jumpers
    • SAP Material Type ZSTD
    • Country of Origin VN - Vietnam
    Product Overview:
    One-Click® Mini Cleaner, Size: 0.7 W x 1.2 L x 4.75 H in, Use With: Adapters; Connectors On Jumpers, LC/MU, 500 Cleans