Molex Mini Change® Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread | Graybar Store
Molex - Mini Change® Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread
+ / - Hover over image to Zoom
Other Views

    Mini Change® Industrial Female Straight Receptacle With 1/2 14 NPT Mounting Thread

    Manufacturer: Molex
         

    Mini-Change® Industrial Receptacle.

    • Manufacturer Molex
    • Materials Die Cast Zinc
    • No. of Poles 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    1R3004A20A120
    89084222
    13A
    600 V AC
    Black
    NEMA 6
    $
    26
    .89
    /
    EA
    89084222
    Amperage
    13A
    Voltage Rating
    600 V AC
    Color
    Black
    NEMA Rating
    NEMA 6
    $
    26
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1R5004A20A120
    89084194
    8A
    600 V AC
    Black
    NEMA 6
    $
    31
    .86
    /
    EA
    89084194
    Amperage
    8A
    Voltage Rating
    600 V AC
    Color
    Black
    NEMA Rating
    NEMA 6
    $
    31
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89084222 SKU, 89084222 ANALYTICS...
    Color
    Black
    NEMA Rating
    NEMA 6
    Price
    $
    26
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89084194 SKU, 89084194 ANALYTICS...
    Color
    Black
    NEMA Rating
    NEMA 6
    Price
    $
    31
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available