Brady 50940 Mini Cable Lockout With Metal Cable | Graybar Store
Brady - Mini Cable Lockout With Metal Cable - 50940
+ / - Hover over image to Zoom
Other Views

    Mini Cable Lockout With Metal Cable

    Manufacturer: Brady
    Manufacturer #: 50940
    SKU: 25242272
    $43.14
    Checking Pricing
         
    Packaging:1 Device
    Color:Red
    Dimensions:4 in Diameter x 1.78 in Depth Body with 8 ft Cable
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 50940
    • Color Red
    • Dimensions 4 in Diameter x 1.78 in Depth Body with 8 ft Cable
    • Application Cable Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    Product Overview:
    Red, mini cable outlet with 8 ft. cable.