Minerallac MINE45 Minerallac MIN E® Series 3/4 in. 1 Hole EMT Conduit Strap/Jiffy Clip® (USA) | Graybar Store
Minerallac - Minerallac MIN E® Series 3/4 in. 1 Hole EMT Conduit Strap/Jiffy Clip® (USA) - MINE45
+ / - Hover over image to Zoom
Other Views

    Minerallac MIN E® Series 3/4 in. 1 Hole EMT Conduit Strap/Jiffy Clip® (USA)

    Manufacturer: Minerallac
    Manufacturer #: MINE45
    SKU: 88173761
    $0.30
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # MINE45
    • Materials Steel
    • Trade Size (Inches) 3/4 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Min E® Series pre galvanized steel 3/4 in. 1 hole EMT conduit strap/Jiffy Clip®. Made in the USA.
    MinE® clips have an inverted rib, providing more strength at the bend of the clip. Snap-on feature leaves both hands free to work.