Minerallac 654RS Minerallac 4 in. Zinc Plated Steel Bridle Rings With Mechanical Thread and Wide Surface Saddle | Graybar Store
Minerallac - Minerallac 4 in. Zinc Plated Steel Bridle Rings With Mechanical Thread and Wide Surface Saddle - 654RS
+ / - Hover over image to Zoom
Other Views

    Minerallac 4 in. Zinc Plated Steel Bridle Rings With Mechanical Thread and Wide Surface Saddle

    Manufacturer: Minerallac
    Manufacturer #: 654RS
    SKU: 99660723
    $4.01
    Checking Pricing
         
    Size (Inches):4
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 654RS
    • Materials Zinc Plated Steel
    • Size (Inches) 4
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 4 in. bridle rings with mechanical thread and molded on wide surface saddle.
    The cable bridle ring's design allows for cables to be added or removed at any time due to the corkscrew ring, which allows access space for adding or removing cables. At the same time, it provides 360 degree capturing of the cable or bunch of cables.