Minerallac H94 Minerallac 3 in. Zinc Plated Steel Heavy Duty Series 1 Hole Rigid/IMC/EMT Conduit Strap/Jiffy Clip® (USA) | Graybar Store
Minerallac - Minerallac 3 in. Zinc Plated Steel Heavy Duty Series 1 Hole Rigid/IMC/EMT Conduit Strap/Jiffy Clip® (USA) - H94
+ / - Hover over image to Zoom
Other Views

    Minerallac 3 in. Zinc Plated Steel Heavy Duty Series 1 Hole Rigid/IMC/EMT Conduit Strap/Jiffy Clip® (USA)

    Manufacturer: Minerallac
    Manufacturer #: H94
    SKU: 88173668
    $5.44
    Checking Pricing
         
    Use With:Rigid/IMC/EMT Conduit
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # H94
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 3 in.
    • Use With Rigid/IMC/EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 3 in. Heavy Duty Series 1 hole rigid/IMC/EMT conduit strap/Jiffy Clip®. Made in the USA.
    Minerallac's strongest, heavy-duty one-hole strap series with the same original inverted rib and Snap-On features as the medium Jiffy Clip®.