Minerallac 74420 Minerallac 3/8 16 x 1 1/4 in. Stainless Steel Hex Head Full Thread Cap Screws | Graybar Store
Minerallac - Minerallac 3/8 16 x 1 1/4 in. Stainless Steel Hex Head Full Thread Cap Screws - 74420
+ / - Hover over image to Zoom
Other Views

    Minerallac 3/8 16 x 1 1/4 in. Stainless Steel Hex Head Full Thread Cap Screws

    Manufacturer: Minerallac
    Manufacturer #: 74420
    SKU: 25640258
    $0.78
    Checking Pricing
         
    Length:1-1/4 in.
    Package Quantity:100
    Screw Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 74420
    • Head Type Hex Head
    • Length 1-1/4 in.
    • Materials Stainless Steel
    • Package Quantity 100
    • Screw Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Stainless steel 3/8 16 x 1 1/4 in. hex head full thread cap screws.
    Hex head cap screws are designed for easy assembly into a tapped hole. Resists corrosion even when submerged in salt water.