Minerallac MED45 Minerallac 3/4 in. Zinc Plated Steel Medium Series 1 Hole EMT Conduit Strap/Jiffy Clip® (USA) | Graybar Store
Minerallac - Minerallac 3/4 in. Zinc Plated Steel Medium Series 1 Hole EMT Conduit Strap/Jiffy Clip® (USA) - MED45
+ / - Hover over image to Zoom
Other Views

    Minerallac 3/4 in. Zinc Plated Steel Medium Series 1 Hole EMT Conduit Strap/Jiffy Clip® (USA)

    Manufacturer: Minerallac
    Manufacturer #: MED45
    SKU: 88173732
    $0.39
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # MED45
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 3/4 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 3/4 in. Medium Series 1 hole EMT conduit strap/Jiffy Clip®. Made in the USA.
    Minerallac precision-made one-hole conduit and pipe straps are used where the load is too heavy for the standard Jiffy Clip. Clips have an inverted rib, providing more strength at the bend of the clip and holding the clip on the conduit, leaving both hands free to work.