Minerallac HD290 Minerallac 2 in. Zinc Plated Steel Heavy Duty Series 2 Hole Rigid/IMC Conduit Strap (USA) | Graybar Store
Minerallac - Minerallac 2 in. Zinc Plated Steel Heavy Duty Series 2 Hole Rigid/IMC Conduit Strap (USA) - HD290
+ / - Hover over image to Zoom
Other Views

    Minerallac 2 in. Zinc Plated Steel Heavy Duty Series 2 Hole Rigid/IMC Conduit Strap (USA)

    Manufacturer: Minerallac
    Manufacturer #: HD290
    SKU: 88173687
    $2.03
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # HD290
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 2 in. Heavy Duty Series 2 hole rigid/IMC conduit strap. Made in the USA.
    Minerallac straps are ideal for hanging pipe, conduit and BX cable. Heavy duty two-hole straps are designed for heavy loads.