Minerallac 648RW Minerallac 2 in. Zinc Plated Steel Bridle Rings For Wood Beams | Graybar Store
Minerallac - Minerallac 2 in. Zinc Plated Steel Bridle Rings For Wood Beams - 648RW
+ / - Hover over image to Zoom
Other Views

    Minerallac 2 in. Zinc Plated Steel Bridle Rings For Wood Beams

    Manufacturer: Minerallac
    Manufacturer #: 648RW
    SKU: 88173531
    $1.01
    Checking Pricing
         
    Size (Inches):2
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 648RW
    • Materials Zinc Plated Steel
    • Size (Inches) 2
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 2 in. bridle rings for wood beams.
    Used to support communications cable and other low-voltage uses from wood beams.