Minerallac 74221 Minerallac 1/4-20 x 1-1/4 in. Stainless Steel Hex Head Full-Thread Tap Bolts | Graybar Store
Minerallac - Minerallac 1/4-20 x 1-1/4 in. Stainless Steel Hex Head Full-Thread Tap Bolts - 74221
+ / - Hover over image to Zoom
Other Views

    Minerallac 1/4-20 x 1-1/4 in. Stainless Steel Hex Head Full-Thread Tap Bolts

    Manufacturer: Minerallac
    Manufacturer #: 74221
    SKU: 25631349
    $0.69
    Checking Pricing
         
    Thread Size:1/4-20
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 74221
    • Length 1-1/4 in.
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Stainless steel 1/4-20 x 1-1/4 in. hex head full-thread tap bolts.