Minerallac 230 Minerallac 1/2 in. 2 Hole EMT Conduit Strap (USA) | Graybar Store
Minerallac - Minerallac 1/2 in. 2 Hole EMT Conduit Strap (USA) - 230
+ / - Hover over image to Zoom
Other Views

    Minerallac 1/2 in. 2 Hole EMT Conduit Strap (USA)

    Manufacturer: Minerallac
    Manufacturer #: 230
    SKU: 88173422
    $0.13
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 230
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Pre galvanized steel 1/2 in. 2 Hole EMT conduit strap. Made in the USA.
    Minerallac straps are ideal for hanging pipe, conduit and BX cable. Two-hole straps are designed for use on loads too heavy to be supported by one-hole Jiffy Clips.