Minerallac 270 Minerallac 1 1/4 in. 2 Hole Rigid/IMC Conduit Strap (USA) | Graybar Store
Minerallac - Minerallac 1 1/4 in. 2 Hole Rigid/IMC Conduit Strap (USA) - 270
+ / - Hover over image to Zoom
Other Views

    Minerallac 1 1/4 in. 2 Hole Rigid/IMC Conduit Strap (USA)

    Manufacturer: Minerallac
    Manufacturer #: 270
    SKU: 88173437
    $0.37
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 270
    • Materials Steel
    • Trade Size (Inches) 1-1/4 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Pre galvanized steel 1 1/4 in. 2 Hole rigid/IMC conduit strap. Made in the USA.
    Minerallac straps are ideal for hanging pipe, conduit and BX cable. Two-hole straps are designed for use on loads too heavy to be supported by one-hole Jiffy Clips.