Erico CATMTP Mille Tie | Graybar Store
Erico - Mille Tie - CATMTP
+ / - Hover over image to Zoom
Other Views

    Mille Tie

    Manufacturer: Erico
    Manufacturer #: CATMTP
    SKU: 22067822
    $0.74
    Checking Pricing
         
    Color:Red
    Packaging:100 per Pack
    Length:12 in.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATMTP
    • Color Red
    • Length 12 in.
    • Materials Polyurethane
    • Packaging 100 per Pack
    • Duty Rating Heavy
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Mille Tie, Packaging: 100 Per Pack, Red, Length: 12 in, Polyurethane
    • Suitable For Heavy Duty Applications
    • Maintains Cable Properties and Conductor Configuration
    • Protects Cable From Crimping With Intelligent Grip Technology
    • Cushions Vibration
    • No Sharp Edges
    • One Size Fits All
    • Reusable