Panduit H000X084H1C Military Grade Continuous Heat Shrink Label Cassette | Graybar Store
Panduit - Military Grade Continuous Heat Shrink Label Cassette - H000X084H1C
+ / - Hover over image to Zoom
Other Views

    Military Grade Continuous Heat Shrink Label Cassette

    Manufacturer: Panduit
    Manufacturer #: H000X084H1C
    SKU: 25113841
    $61.29
    Checking Pricing
         
    Color:White
    Length:6 ft.
    Use With:Cougar LS9 Hand-Held Thermal Transfer Printers; Heat Shrink Wire and Cable Labels; PanTher LS8E
    Width (Inches):0.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H000X084H1C
    • Color White
    • Length 6 ft.
    • Materials Polyolefin
    Product Overview:
    P1™ Military Grade Continuous Heat Shrink Label Cassette, White, Polyolefin, Width Inches: 0.84 in, Cougar LS9 Hand-Held Thermal Transfer Printers; Heat Shrink Wire and Cable Labels; PanTher LS8E Hand-Held Thermal Transfer Printers, Length: 6 ft