Milbank A7517 Milbank 2 inch Meter Hub | Graybar Store
Milbank - Milbank 2 inch Meter Hub - A7517
+ / - Hover over image to Zoom
Other Views

    Milbank 2 inch Meter Hub

    Manufacturer: Milbank
    Manufacturer #: A7517
    SKU: 89053321
    $11.00
    Checking Pricing
         
    Hub Size (Inches):2 in.
    Use With:Milbank meter sockets with an RL or XL suffix
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # A7517
    • Hub Size (Inches) 2 in.
    • Use With Milbank meter sockets with an RL or XL suffix
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch meter socket hub
    • Fits a 2-3/4 in. hub opening on Milbank meter sockets with an RL or XL suffix
    • Use with 2 in. conduit
    • Made of cast aluminum
    • Includes hub screws