Ortronics (Legrand) Mighty Mo® Overhead Cable Pathway Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® Overhead Cable Pathway Rack
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Overhead Cable Pathway Rack

    Manufacturer: Ortronics (Legrand)
         

    Pathway bracket allows horizontal connectivity to be supported by the over head pathway. Bracket has built-in Mighty Mo waterfalls.

    • Manufacturer Ortronics (Legrand)
    • Application Overhead Cable Applications
    • Mounting Style Horizontal Mount
    • Type Overhead Rack
    • Brand Mighty Mo
    • Materials Aluminum
    • Includes Mounting Hardware
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Rack Units
    Width (Inches)
    Price
    OR-60401015
    25109672
    12.6 in.
    Black
    9 in.
    5
    23.6 in.
    $
    326
    .44
    /
    EA
    25109672
    Height (Inches)
    12.6 in.
    Color
    Black
    Depth (Inches)
    9 in.
    Rack Units
    5
    Width (Inches)
    23.6 in.
    $
    326
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-60401001
    25109674
    7.4 in.
    Black
    9 in.
    2
    23.6 in.
    $
    220
    .46
    /
    EA
    25109674
    Height (Inches)
    7.4 in.
    Color
    Black
    Depth (Inches)
    9 in.
    Rack Units
    2
    Width (Inches)
    23.6 in.
    $
    220
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-60401089
    25281106
    18.1 in.
    Black
    9 in.
    8
    23.6 in.
    $
    424
    .85
    /
    EA
    25281106
    Height (Inches)
    18.1 in.
    Color
    Black
    Depth (Inches)
    9 in.
    Rack Units
    8
    Width (Inches)
    23.6 in.
    $
    424
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25109672 SKU, 25109672 ANALYTICS...
    Depth (Inches)
    9 in.
    Rack Units
    5
    Width (Inches)
    23.6 in.
    Price
    $
    326
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25109674 SKU, 25109674 ANALYTICS...
    Depth (Inches)
    9 in.
    Rack Units
    2
    Width (Inches)
    23.6 in.
    Price
    $
    220
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25281106 SKU, 25281106 ANALYTICS...
    Depth (Inches)
    9 in.
    Rack Units
    8
    Width (Inches)
    23.6 in.
    Price
    $
    424
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available