Ortronics (Legrand) Mighty Mo® Baffle Rails, 4-Post Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® Baffle Rails, 4-Post Rack
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Baffle Rails, 4-Post Rack

    Manufacturer: Ortronics (Legrand)
         

    Baffle rails allow 16-1/4, 24 and 30 inch deep airflow baffles to be mounted to the side of the adjustable 4-post rack, even when the mounting rails are set to a deeper dimension.

    • Manufacturer Ortronics (Legrand)
    • Mounting Style Rack Mount
    • Type Mighty Mo 20 4-Post Rack Baffle Rail
    • Includes (50) #12-24 Screws; Hook and Loop D-Style Straps
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Hole Type
    Rack Units
    Width (Inches)
    Price
    OR-MM207ADJABR-B
    25645377
    79.5 in.
    Black
    3
    1.75 in.
    $
    102
    .12
    /
    EA
    25645377
    Height (Inches)
    79.5 in.
    Color
    Black
    Depth (Inches)
    3
    Mounting Hole Type
    Rack Units
    Width (Inches)
    1.75 in.
    $
    102
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20736ADJ12-B
    25645191
    86 in.
    Black
    36
    #12-24
    45
    23.75 in.
    $
    1508
    .16
    /
    EA
    25645191
    Height (Inches)
    86 in.
    Color
    Black
    Depth (Inches)
    36
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75 in.
    $
    1508
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20742ADJ38-B
    25645197
    86 in.
    Black
    42
    #12-24
    45
    23.75 in.
    $
    1602
    .42
    /
    EA
    25645197
    Height (Inches)
    86 in.
    Color
    Black
    Depth (Inches)
    42
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75 in.
    $
    1602
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645377 SKU, 25645377 ANALYTICS...
    Depth (Inches)
    3
    Mounting Hole Type
    Rack Units
    Width (Inches)
    1.75 in.
    Price
    $
    102
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645191 SKU, 25645191 ANALYTICS...
    Depth (Inches)
    36
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75 in.
    Price
    $
    1508
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645197 SKU, 25645197 ANALYTICS...
    Depth (Inches)
    42
    Mounting Hole Type
    #12-24
    Rack Units
    45
    Width (Inches)
    23.75 in.
    Price
    $
    1602
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available