Legrand Ortronics - Mighty Mo® 6 Vertical Cable Management Cage with Latches
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Vertical Cable Management Cage with Latches

Manufacturer: Legrand Ortronics
     

Hinged latches allow easy access during moves, adds, and changes. 6 inch wide cage creates a 2.5 inch gap between racks for front-to-back routing of equipment cables and patch cords.

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Cable Manager
  • Brand Ortronics
  • Includes Mounting Brackets; Screw; Swing Latch
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Width (Inches)
Material
Rack Units
Price
OR-MM6VML706
22108144
77.18 in
Black
6 in
6 in
ABS; Steel; Wire
$
335
.70
/
EA
22108144
Height (Inches)
77.18 in
Color
Black
Depth (Inches)
6 in
Width (Inches)
6 in
Material
ABS; Steel; Wire
Rack Units
$
335
.70
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6VML704
25166743
77.19 in
Black
6.13 in
4
ABS; Steel; Wire
1
$
304
.31
/
EA
25166743
Height (Inches)
77.19 in
Color
Black
Depth (Inches)
6.13 in
Width (Inches)
4
Material
ABS; Steel; Wire
Rack Units
1
$
304
.31
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22108144 SKU, 22108144 ANALYTICS...
Depth (Inches)
6 in
Width (Inches)
6 in
Material
ABS; Steel; Wire
Rack Units
Price
$
335
.70
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25166743 SKU, 25166743 ANALYTICS...
Depth (Inches)
6.13 in
Width (Inches)
4
Material
ABS; Steel; Wire
Rack Units
1
Price
$
304
.31
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available