Legrand Ortronics - Mighty Mo® 6 Vertical Cable Management Cage with Dual Hinged Covers
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Vertical Cable Management Cage with Dual Hinged Covers

Manufacturer: Legrand Ortronics
     

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Cable Management Cage
  • Brand Mighty Mo
  • Cover Material Used Aluminum
  • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Rack Units
Width (Inches)
Material
Price
OR-MM6VMS704
25123081
77.19 in
Black
6.58 in
1
3.75 in
Aluminum; Polycarbonate; Steel; Wire
$
408
.43
/
EA
25123081
Height (Inches)
77.19 in
Color
Black
Depth (Inches)
6.58 in
Rack Units
1
Width (Inches)
3.75 in
Material
Aluminum; Polycarbonate; Steel; Wire
$
408
.43
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6VMS706
25163987
77.19 in
Black
6.54 in
1
6
Aluminum; Polycarbonate; Steel
$
442
.98
/
EA
25163987
Height (Inches)
77.19 in
Color
Black
Depth (Inches)
6.54 in
Rack Units
1
Width (Inches)
6
Material
Aluminum; Polycarbonate; Steel
$
442
.98
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25123081 SKU, 25123081 ANALYTICS...
Depth (Inches)
6.58 in
Rack Units
1
Width (Inches)
3.75 in
Material
Aluminum; Polycarbonate; Steel; Wire
Price
$
408
.43
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25163987 SKU, 25163987 ANALYTICS...
Depth (Inches)
6.54 in
Rack Units
1
Width (Inches)
6
Material
Aluminum; Polycarbonate; Steel
Price
$
442
.98
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available