Legrand Ortronics - Mighty Mo® 6 Horizontal Management Panel, 3.5 H x 19 W x 6.25 Inch D - OR-MM6HMF2RU
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Horizontal Management Panel, 3.5 H x 19 W x 6.25 Inch D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6HMF2RU
SKU: 22085038
Checking Pricing
     
Rack Units:2
Height (Inches):3.5
Width (Inches):19
Depth (Inches):6.25
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6HMF2RU
  • Color Black
  • Mounting Style Horizontal
  • Type Cable Management Panel
  • Rack Units 2
  • Depth (Inches) 6.25
  • Height (Inches) 3.5
  • Width (Inches) 19
  • Includes Double Hinged Cover; Multiple Fingers
Product Overview:
Mighty Mo® horizontal multiple finger management panel with cover is 2 RU, 19 W x 3.5 inch H.