Legrand Ortronics - Mighty Mo® 6 Horizontal Management Panel
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Horizontal Management Panel

Manufacturer: Legrand Ortronics
     

Ortronics Mighty Mo cable management panels are optimized to organize patch cords vertically and horizontally on Might Mo racks.

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Horizontal
  • Type Cable Management Panel
  • Brand Mighty Mo
  • Cover Material Used Aluminum
  • Includes Double Hinged Cover; Multiple Fingers
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Rack Units
Height (Inches)
Width (Inches)
Color
Material
Depth (Inches)
Price
OR-MM6HMF2RU
22085038
2
3.5
19
Black
6.25
$
85
.68
/
EA
22085038
Rack Units
2
Height (Inches)
3.5
Width (Inches)
19
Color
Black
Material
Depth (Inches)
6.25
$
85
.68
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6HMF4RU
25166746
4
6.97 in
19
Black
Steel
6.26 in
$
167
.73
/
EA
25166746
Rack Units
4
Height (Inches)
6.97 in
Width (Inches)
19
Color
Black
Material
Steel
Depth (Inches)
6.26 in
$
167
.73
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6HMF1RU
25087262
1
1.72 in
19
Black
Aluminum
6.45 in
$
79
.58
/
EA
25087262
Rack Units
1
Height (Inches)
1.72 in
Width (Inches)
19
Color
Black
Material
Aluminum
Depth (Inches)
6.45 in
$
79
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22085038 SKU, 22085038 ANALYTICS...
Width (Inches)
19
Color
Black
Material
Depth (Inches)
6.25
Price
$
85
.68
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25166746 SKU, 25166746 ANALYTICS...
Width (Inches)
19
Color
Black
Material
Steel
Depth (Inches)
6.26 in
Price
$
167
.73
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25087262 SKU, 25087262 ANALYTICS...
Width (Inches)
19
Color
Black
Material
Aluminum
Depth (Inches)
6.45 in
Price
$
79
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available