Legrand Ortronics - Mighty Mo® 6 Cable Runway Mounting Bracket
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Cable Runway Mounting Bracket

Manufacturer: Legrand Ortronics
     

  • Manufacturer Legrand Ortronics
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Width (Inches)
Material
Price
OR-MM6CRB06
25127673
4.06 in
Black
19
2.09 in
25127673
$
70
.59
/
EA
25127673
Height (Inches)
4.06 in
Color
Black
Depth (Inches)
19
Width (Inches)
2.09 in
Material
25127673
$
70
.59
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6CRB10
22108155
4.06 in
Black
483 mm
53 mm
22108155
$
74
.58
/
EA
22108155
Height (Inches)
4.06 in
Color
Black
Depth (Inches)
483 mm
Width (Inches)
53 mm
Material
22108155
$
74
.58
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6CRB16
22108156
4.06 in
Black
20.37 in
2.09 in
22108156
$
80
.98
/
EA
22108156
Height (Inches)
4.06 in
Color
Black
Depth (Inches)
20.37 in
Width (Inches)
2.09 in
Material
22108156
$
80
.98
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25127673 SKU, 25127673 ANALYTICS...
Depth (Inches)
19
Width (Inches)
2.09 in
Material
25127673
Price
$
70
.59
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22108155 SKU, 22108155 ANALYTICS...
Depth (Inches)
483 mm
Width (Inches)
53 mm
Material
22108155
Price
$
74
.58
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22108156 SKU, 22108156 ANALYTICS...
Depth (Inches)
20.37 in
Width (Inches)
2.09 in
Material
22108156
Price
$
80
.98
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available