Ortronics (Legrand) OR-MM6HM61RU Mighty Mo® 6 Panel, Cable Management, Horizontal Mount, Aluminum, 1 RU | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® 6 Panel, Cable Management, Horizontal Mount, Aluminum, 1 RU - OR-MM6HM61RU
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Panel, Cable Management, Horizontal Mount, Aluminum, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6HM61RU
    SKU: 22121456
    $67.50
    Checking Pricing
         
    Depth (Inches):6.25 in.
    Color:Black
    Width (Inches):19 in.
    Height (Inches):1.75 in.
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6HM61RU
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal Mount
    • Type Cable Management
    • Rack Units 1
    • Brand Mighty Mo
    • Cover Material Used Aluminum
    • Depth (Inches) 6.25 in.
    • Height (Inches) 1.75 in.
    • Materials Aluminum
    • Width (Inches) 19 in.
    • Includes Double Hinged Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® horizontal multiple finger management panel with cover is 1 RU, 19 W x 1.75 inch H. Cable manager can manage (85) Category 6 cable, 24- or 48-port panels.
    Six-port finger spacing provides organized management of patch cables horizontally: When used with six-port panels, encourages defined and traceable routing of individual patch cords. Double hinged cover is easy to open or remove for adds, moves and changes.
    • Includes cable management base, fingers, clip for fingers/cover and cover
    • Painted black with blue silkscreen
    • Constructed of aluminum and GE Lexan 101,141