Legrand Ortronics - Mighty Mo® 6 Cable Manager, Horizontal Mount, Aluminum
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Cable Manager, Horizontal Mount, Aluminum

Manufacturer: Legrand Ortronics
     

Ortronics Mighty Mo cable management panels are optimized to organize patch cords vertically and horizontally on Might Mo racks.

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Horizontal
  • Type Cable Management Panel
  • Brand Mighty Mo
  • Cover Material Used Aluminum
  • Includes Double Hinged Cover
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Depth (Inches)
Color
Width (Inches)
Height (Inches)
Rack Units
Material
No. of Sides
Price
OR-MM6HM61RU
22121456
6.25
Black
19
1.75
1
$
67
.50
/
EA
22121456
Depth (Inches)
6.25
Color
Black
Width (Inches)
19
Height (Inches)
1.75
Rack Units
1
Material
No. of Sides
$
67
.50
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM6HM6D2RU
25166724
12.78 in
Black
19
3.47 in
2
Aluminum
Double-Sided
$
198
.22
/
EA
25166724
Depth (Inches)
12.78 in
Color
Black
Width (Inches)
19
Height (Inches)
3.47 in
Rack Units
2
Material
Aluminum
No. of Sides
Double-Sided
$
198
.22
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22121456 SKU, 22121456 ANALYTICS...
Width (Inches)
19
Height (Inches)
1.75
Rack Units
1
Material
No. of Sides
Price
$
67
.50
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25166724 SKU, 25166724 ANALYTICS...
Width (Inches)
19
Height (Inches)
3.47 in
Rack Units
2
Material
Aluminum
No. of Sides
Double-Sided
Price
$
198
.22
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available