Ortronics (Legrand) OR-MM6706 Mighty Mo® 6 Network Rack, Cable Manager, 6.5 in. Channel | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Network Rack, Cable Manager, 6.5 in. Channel - OR-MM6706
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Network Rack, Cable Manager, 6.5 in. Channel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6706
    SKU: 25123078
    $761.85
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 or 23 in.
    Channel Dimensions (Inches):6.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6706
    • Color Black
    • Type Mighty Mo 6 Cable Management Racks
    • Rack Units 45
    • Brand Mighty Mo 6
    • Channel Dimensions (Inches) 6.5 in.
    • Height (Inches) 84 in.
    • Width (Inches) 19 or 23 in.
    • Includes Rack Hardware Kit; Speed Nuts
    Product Overview:
    Cable management rack has 6.5 inch D channel. Mighty Mo® 6 is 45 RU and 7 feet H.