Ortronics (Legrand) Mighty Mo® 6 Network Rack, Cable Manager | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Network Rack, Cable Manager
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Network Rack, Cable Manager

    Manufacturer: Ortronics (Legrand)
         

    Mighty Mo® 6 cable management rack protects and conceals your horizontal cabling like no other rack.

    Cable Management Rack:
    • Built-in top trough with waterfalls gives bend radius control and cable routing
    • Open channels top and bottom allows floor and ceiling access for horizontal distribution cables
    See More >>
    • Manufacturer Ortronics (Legrand)
    • Type Mighty Mo 6 Cable Management Racks
    • Brand Mighty Mo 6
    • Includes Rack Hardware Kit; Speed Nuts
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rack Units
    Height (Inches)
    Width (Inches)
    Channel Dimensions (Inches)
    Color
    Depth (Inches)
    Mounting Hole Type
    Width (mm)
    Price
    OR-MM6710
    22085034
    45
    84 in.
    19 or 23 in.
    10.5 in.
    Black
    $
    932
    .95
    /
    EA
    22085034
    Rack Units
    45
    Height (Inches)
    84 in.
    Width (Inches)
    19 or 23 in.
    Channel Dimensions (Inches)
    10.5 in.
    Color
    Black
    Depth (Inches)
    Mounting Hole Type
    Width (mm)
    $
    932
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6706
    25123078
    45
    84 in.
    19 or 23 in.
    6.5 in.
    Black
    $
    761
    .85
    /
    EA
    25123078
    Rack Units
    45
    Height (Inches)
    84 in.
    Width (Inches)
    19 or 23 in.
    Channel Dimensions (Inches)
    6.5 in.
    Color
    Black
    Depth (Inches)
    Mounting Hole Type
    Width (mm)
    $
    761
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6716
    22108135
    45
    86 in.
    16.25 in.
    Black
    16.25 in.
    #12-24
    603 mm
    $
    1219
    .88
    /
    EA
    22108135
    Rack Units
    45
    Height (Inches)
    86 in.
    Width (Inches)
    Channel Dimensions (Inches)
    16.25 in.
    Color
    Black
    Depth (Inches)
    16.25 in.
    Mounting Hole Type
    #12-24
    Width (mm)
    603 mm
    $
    1219
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6810
    22108137
    51
    98 in.
    10.5 in.
    Black
    10.5 in.
    #12-24
    603 mm
    $
    1076
    .21
    /
    EA
    22108137
    Rack Units
    51
    Height (Inches)
    98 in.
    Width (Inches)
    Channel Dimensions (Inches)
    10.5 in.
    Color
    Black
    Depth (Inches)
    10.5 in.
    Mounting Hole Type
    #12-24
    Width (mm)
    603 mm
    $
    1076
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085034 SKU, 22085034 ANALYTICS...
    Width (Inches)
    19 or 23 in.
    Channel Dimensions (Inches)
    10.5 in.
    Color
    Black
    Depth (Inches)
    Mounting Hole Type
    Width (mm)
    Price
    $
    932
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25123078 SKU, 25123078 ANALYTICS...
    Width (Inches)
    19 or 23 in.
    Channel Dimensions (Inches)
    6.5 in.
    Color
    Black
    Depth (Inches)
    Mounting Hole Type
    Width (mm)
    Price
    $
    761
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108135 SKU, 22108135 ANALYTICS...
    Width (Inches)
    Channel Dimensions (Inches)
    16.25 in.
    Color
    Black
    Depth (Inches)
    16.25 in.
    Mounting Hole Type
    #12-24
    Width (mm)
    603 mm
    Price
    $
    1219
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108137 SKU, 22108137 ANALYTICS...
    Width (Inches)
    Channel Dimensions (Inches)
    10.5 in.
    Color
    Black
    Depth (Inches)
    10.5 in.
    Mounting Hole Type
    #12-24
    Width (mm)
    603 mm
    Price
    $
    1076
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available