Legrand Ortronics - Mighty Mo® 6 Cable Management Cage With Door,  84 H x 6 W x 8 Inch D - OR-MM6VMD706
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 6 Cable Management Cage With Door, 84 H x 6 W x 8 Inch D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6VMD706
SKU: 22085036
Checking Pricing
     
Depth (Inches):8
Width (Inches):6
Height (Inches):84
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6VMD706
  • Color Black
  • Type Cable Management Cage
  • Depth (Inches) 8
  • Height (Inches) 84
  • Width (Inches) 6
  • Includes (4) Spools, (12) Bend-Limiting Clips
Product Overview:
Mighty Mo® cable management cage with door is 7 feet H x 6 W x 8 inch D.