Ortronics (Legrand) Mighty Mo® 6 Cable Management Cage With Door | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Cable Management Cage With Door
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Management Cage With Door

    Manufacturer: Ortronics (Legrand)
         

    Mighty Mo cable management cage with hinged door allows easy access during moves, adds, and changes.

    • Manufacturer Ortronics (Legrand)
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Cable Management Cage
    • Brand Mighty Mo
    • Cover Material Used Aluminum
    • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip; Hanger Clips
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Color
    Width (Inches)
    Material
    Rack Units
    Height (Inches)
    Price
    OR-MM6VMD706
    22085036
    8
    Black
    6 in.
    84 in.
    $
    660
    .28
    /
    EA
    22085036
    Depth (Inches)
    8
    Color
    Black
    Width (Inches)
    6 in.
    Material
    Rack Units
    Height (Inches)
    84 in.
    $
    660
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6VMD806
    22108143
    8
    Black
    6.5 in.
    Aluminum; Polycarbonate; Wire
    89.62 in.
    $
    746
    .20
    /
    EA
    22108143
    Depth (Inches)
    8
    Color
    Black
    Width (Inches)
    6.5 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    Height (Inches)
    89.62 in.
    $
    746
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6VMD810
    22108142
    13
    Black
    10.5 in.
    Aluminum; Polycarbonate; Wire
    1
    89.62 in.
    $
    803
    .70
    /
    EA
    22108142
    Depth (Inches)
    13
    Color
    Black
    Width (Inches)
    10.5 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    1
    Height (Inches)
    89.62 in.
    $
    803
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM6VMD710
    22108141
    13
    Black
    13 in.
    Aluminum; Polycarbonate; Wire
    77.62 in.
    $
    717
    .69
    /
    EA
    22108141
    Depth (Inches)
    13
    Color
    Black
    Width (Inches)
    13 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    Height (Inches)
    77.62 in.
    $
    717
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22085036 SKU, 22085036 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    Rack Units
    Height (Inches)
    84 in.
    Price
    $
    660
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108143 SKU, 22108143 ANALYTICS...
    Width (Inches)
    6.5 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    Height (Inches)
    89.62 in.
    Price
    $
    746
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108142 SKU, 22108142 ANALYTICS...
    Width (Inches)
    10.5 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    1
    Height (Inches)
    89.62 in.
    Price
    $
    803
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108141 SKU, 22108141 ANALYTICS...
    Width (Inches)
    13 in.
    Material
    Aluminum; Polycarbonate; Wire
    Rack Units
    Height (Inches)
    77.62 in.
    Price
    $
    717
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available