Ortronics (Legrand) Mighty Mo® 20 Vertical Cable Management Cage with Door | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Vertical Cable Management Cage with Door
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Vertical Cable Management Cage with Door

    Manufacturer: Ortronics (Legrand)
         

    The wire frame and rack unit finger design promotes efficient routing of patch cords between racks. Dual hinged slam latch doors allow easy access during moves, adds and changes.

    • Manufacturer Ortronics (Legrand)
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Cable Management Cage
    • Brand Mighty Mo
    • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip; Hanger Clips; Plastic Stabilizer Foot
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Width (Inches)
    Price
    OR-MM20VMD710-B
    25645325
    77 in.
    Black
    15
    10.5 in.
    $
    683
    .39
    /
    EA
    25645325
    Height (Inches)
    77 in.
    Color
    Black
    Depth (Inches)
    15
    Width (Inches)
    10.5 in.
    $
    683
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20VMD710-W
    25645326
    76.94 in.
    White
    15.04
    10.45 in.
    $
    683
    .39
    /
    EA
    25645326
    Height (Inches)
    76.94 in.
    Color
    White
    Depth (Inches)
    15.04
    Width (Inches)
    10.45 in.
    $
    683
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20VMD706-W
    25645165
    77 in.
    White
    10.25
    6.5 in.
    $
    628
    .40
    /
    EA
    25645165
    Height (Inches)
    77 in.
    Color
    White
    Depth (Inches)
    10.25
    Width (Inches)
    6.5 in.
    $
    628
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20VMD712-B
    25645327
    77 in.
    Black
    15
    12.25 in.
    $
    746
    .23
    /
    EA
    25645327
    Height (Inches)
    77 in.
    Color
    Black
    Depth (Inches)
    15
    Width (Inches)
    12.25 in.
    $
    746
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-MM20VMD706-B
    25645164
    77 in.
    Black
    10.25
    6.5 in.
    $
    628
    .40
    /
    EA
    25645164
    Height (Inches)
    77 in.
    Color
    Black
    Depth (Inches)
    10.25
    Width (Inches)
    6.5 in.
    $
    628
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645325 SKU, 25645325 ANALYTICS...
    Depth (Inches)
    15
    Width (Inches)
    10.5 in.
    Price
    $
    683
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645326 SKU, 25645326 ANALYTICS...
    Depth (Inches)
    15.04
    Width (Inches)
    10.45 in.
    Price
    $
    683
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645165 SKU, 25645165 ANALYTICS...
    Depth (Inches)
    10.25
    Width (Inches)
    6.5 in.
    Price
    $
    628
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645327 SKU, 25645327 ANALYTICS...
    Depth (Inches)
    15
    Width (Inches)
    12.25 in.
    Price
    $
    746
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25645164 SKU, 25645164 ANALYTICS...
    Depth (Inches)
    10.25
    Width (Inches)
    6.5 in.
    Price
    $
    628
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available