Legrand Ortronics - Mighty Mo® 20 Vertical Cable Management Cage with Cover
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 20 Vertical Cable Management Cage with Cover

Manufacturer: Legrand Ortronics
     

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Cable Management Cage
  • Brand Mighty Mo
  • Includes (12) Bend Limiting Clips; (4) Slack Storage Spools; Hinged Cover
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Width (Inches)
Rack Units
Price
OR-MM20VMS706-B
25645178
77.19 in
Black
8.61 in
6
1
$
486
.65
/
EA
25645178
Height (Inches)
77.19 in
Color
Black
Depth (Inches)
8.61 in
Width (Inches)
6
Rack Units
1
$
486
.65
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
OR-MM20VMS704-B
25645176
77.25 in
Black
8.62 in
3.75 in
$
449
.92
/
EA
25645176
Height (Inches)
77.25 in
Color
Black
Depth (Inches)
8.62 in
Width (Inches)
3.75 in
Rack Units
$
449
.92
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25645178 SKU, 25645178 ANALYTICS...
Depth (Inches)
8.61 in
Width (Inches)
6
Rack Units
1
Price
$
486
.65
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25645176 SKU, 25645176 ANALYTICS...
Depth (Inches)
8.62 in
Width (Inches)
3.75 in
Rack Units
Price
$
449
.92
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available