Legrand Ortronics - Mighty Mo® 10 Cable Management Cage with Door
+ / - Hover over image to Zoom
Other Views

Mighty Mo® 10 Cable Management Cage with Door

Manufacturer: Legrand Ortronics
     

Cage design promotes efficient routing of patch cords between racks. Hinged doors allow easy access during moves, adds, and changes.

  • Manufacturer Legrand Ortronics
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Cable Management Cage
  • Brand Mighty Mo
  • Cover Material Used Aluminum
  • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip; Hanger Clips
Select Filter Options Below ( 1 items found )
Height (Inches):77.62 in
Color:Black
Depth (Inches):13 in
Width (Inches):12.13 in
Material:Aluminum; Polycarbonate; Wire
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
Width (Inches)
Material
Price
OR-MM10VMD712
25167645
77.62 in
Black
13 in
12.13 in
Aluminum; Polycarbonate; Wire
$
771
.08
/
EA
25167645
Height (Inches)
77.62 in
Color
Black
Depth (Inches)
13 in
Width (Inches)
12.13 in
Material
Aluminum; Polycarbonate; Wire
$
771
.08
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25167645 SKU, 25167645 ANALYTICS...
Depth (Inches)
13 in
Width (Inches)
12.13 in
Material
Aluminum; Polycarbonate; Wire
Price
$
771
.08
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available